Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862816

MPN #: PC624

Shurtape, Cloth Duct Tape, Pc 624, Premium Nuclear Grade, 36mm X 55m, Red - Pkg Qty 24

Product Description
Premium grade nuclear cloth duct tape used for myriad purposes in the construction, operation, and maintenance of nuclear power facilities. ASME NQA-1 tested.

PRICE
$934.80  Sold in packages of 24 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1-1/2 in
Tensile Force36 lbs
AdhesionHigh oz-in
Thickness13 mil

Product Details

TypePremium Nuclear
ColorRed
Service Temperature Range50°F - 200°F
Package Quantity24
Manufacturers Part NumberPC624
Percent Elongation14
AdhesiveNatural Rubber
GradePremium Nuclear Grade
BrandShurtape