Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABAC

Model # :WBB3139533

MPN #: 8090303879

ABAC ABC7-2180V Ironman Two Stage Air Compressor, 1 Phase, 7.5 HP, 230V, 80 Gallon Tank Capacity

Product Description
Tailored for professionals, the Ironman Series delivers exceptional compressed air solutions perfect for any industry. With full cast iron pump construction, the Ironman Series is a sturdy performer in the toughest working conditions. 7.5 HP 80 Gallon Vertical, 175 PSI, 230/1/60, 21 CFM, C1 Pump.

Features:
  • Magnetic starter motor control
  • ASME compliant tank and safety valves
  • Discharge valve
  • Fully cast iron pump


PRICE
$3,239.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Height72 in
Weight622 lbs
Tank Size80 gal

Product Details

Air DryerNo
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveYes
Max PSI175 psi
Start TypeMagnetic Starter
MaterialCast Iron
Phase1
Tank OrientationVertical
Manufacturers Part Number8090303879
Pump TypeTwo-Stage
BrandABAC
CFM21 @175 PSI CFM
Horsepower7.5 HP
ColorBlue
After CoolerNo
StyleVertical
Voltage230 V
Air FilterYes
Fuel TypeElectric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME Certified