Safco® Aberdeen 72"W Bow Front Desk 72"W x 42"D x 29-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen 72"W Bow Front Desk 72"W x 42"D x 29-1/2"H Gray Steel
Aberdeen Series Bow Front Desk has 1 5/8" thick work surface. A 14 1/2" recessed modesty panel at center. Also comes with two standard grommets and the modesty panel.
Aberdeen Series Bow Front Desk has 1 5/8" thick work surface. A 14 1/2" recessed modesty panel at center. Also comes with two standard grommets and the modesty panel.
PRICE
$1,089.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 42 in |
| Height | 29-1/2 in |
| Top Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Description | Bow Front Desk |
| Frame Material | Laminate |
| Manufacturers Part Number | ABD7242LGS |
| Collection | Aberdeen |
| Wire Management | Yes |
| Shape | Bow Front |
| Top Material | MDF |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |