Safco® Aberdeen Desk FF Pedestal 15-1/4"W x 26-1/2"D x 27-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Desk FF Pedestal 15-1/4"W x 26 1/2"D x 27-1/2"H Gray Steel
The Aberdeen Series pedestal file for credenza/return/extended corner include integrated cable management, unfinished tops, dual purpose pencil for storing supplies or a laptop computer. The locks are all keyed the same with removable lock cores. Mobile kit contains 1" thick surface and five casters to only be use on the APBF20. Curved metal pulls that feature a brushed nickel finish are included. File drawers can hold letter or legal size hanging folders.
The Aberdeen Series pedestal file for credenza/return/extended corner include integrated cable management, unfinished tops, dual purpose pencil for storing supplies or a laptop computer. The locks are all keyed the same with removable lock cores. Mobile kit contains 1" thick surface and five casters to only be use on the APBF20. Curved metal pulls that feature a brushed nickel finish are included. File drawers can hold letter or legal size hanging folders.
PRICE
$749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 26-1/2 in |
| Height | 27-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 2 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Description | Desk with 2 File Pedestal |
| Manufacturers Part Number | AFF26LGS |
| Collection | Aberdeen |
| Wire Management | Yes |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |