- Powerful 7.5 hp motor can slice through thin wall tubing.
- Maximum capacity of 4.5" round at 90° and 4" round at 45°.
- Features 14" abrasive cutoff saw blade.
- Requires 220-volt 3-phase power.
- Blade reaches up to 4,300 RPM seconds after you turn it on.
- Saw head can miter 45° left or right.
- Cuts square tubing and pipe, bar stock, and angle iron, among other materials.
- 6.5" maximum-width vise with a taper lock allows for fast material changes.
- Cast base and head, mounted on a sturdy steel cabinet, reduce vibration and increase blade life.
- Baileigh covers this abrasive cutoff saw with a 1-year warranty and lifetime technical support from our team of experts.
Baileigh Industrial Abrasive Chop Saw, Three Phase, 220V, AS-350M
Write a Review
|
Questions & Answers (0)
Product Description
This industrial chop saw lets you cut thin wall tubing cleanly. We applied years of knowledge gained from engineering industrial cold saws to create the reliable, long-lasting AS-350M.
PRICE
$4,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Height | 72 in |
| Weight | 425 |
| Max Vise Opening | 6.5 in |
| Cutting Capacity | Pipe and Shapes @ 90 Deg. 4-1/2, 6, Pipe and Shapes @ 45 Deg. 4, 2-1/2IN in |
| Blade Diameter | 14 in |
Product Details
| Type | Abrasive Saw |
| Horsepower | 7.5 |
| Round Cutting Capacity | 4.5" |
| Blade Speed | 4300 SFPM |
| Style | Manual |
| Rectangular Cutting Capacity | 5.5" x 3.5" |
| Country of Origin | Import |
| Voltage | 220 |
| Phase | 3 |
| Manufacturers Part Number | BA9-1000267 |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 Year on Parts |