Absco Premier Metal Storage Shed, 10' x 10', Woodland Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Absco Premier 10 x 10 ft storage shed is a great solution for your outdoor storage needs and will look great in your backyard. This spacious, double door shed is made from high quality galvanized steel and is a safe storage solution for your lawn and garden tools, household items and sports equipment. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. Our steel panels have rolled edges for safety. SNAPTITE also provides structure and rigidity to the shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included.
PROMOTIONAL PRICE
$869.00was $1059.00
Save $190.00 (18%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118 |
| Depth | 118 |
| Height | 81-1/8 |
| Weight | 258 lbs |
| Door Dimensions | 60-3/16 x 67-7/8 |
| Outside Sidewall Height | 70-13/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Storage Shed |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 588.9 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | AB1002 |
| Brand | Absco |
Warranty
| Warranty | 12 yr |