Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB269511

MPN #: 6402

Lifetime 7'10" x 12' 4" Storage Building With Windows

Product Description
It can be a challenge finding the right storage solution. You may need to store a lawn mower, kayaks, and bikes while still having space for smaller items like gardening tools or lawn equipment. Lifetime's Outdoor Storage Sheds provide versatile storage options that are durable and secure. The steel-reinforced dual wall panels along with lockable doors safely secure your belongings. Steel trusses provide additional roof strength and the high pitched roof helps for quick drainage. The customizable shelving system allows you to store smaller items more effectively. The clean, stylish design of the shed requires no maintenance and will look great in your yard for years.

*Consult all local building codes to verify if the shed requires a building permit. Before beginning assembly, you must construct a flat/level platform.

Features:
  • Sturdy Steel-Reinforced Construction
  • High-Density Polyethylene (HDPE) Construction
  • Heavy-Duty Steel Trusses Provide Additional Roof Strength
  • Sturdy Double Wall System (DWS)
  • UV Protected to Prevent Weather Damage
  • High-Pitched Roof Allows for Quick Drainage of Rain and Snow
  • Lockable Steel-Reinforced Doors for Added Security (Padlock Not Included)
  • Adjustable Shelving and Storage System
  • Attractive Appearance and Design
  • Low Maintenance Design
  • Shed Floor Included (Foundation Not Included)

Specifications:
  • Nominal Dimensions: 8 ft. x 12.5 ft. (2,43 m x 3,81 m)
  • Exterior Dimensions: 92 in. W x 146 in. D x 96 in. H (233,6 x 370,8 x 243,8 cm)
  • Exterior Roof Dimensions: 96 in. W x 150 in. D (243,8 cm x 381 cm)
  • Footprint: 94 in. W x 148 in. D (238,7 cm x 375,9 cm)
  • Cubic Feet: 620.6 ft3 (17,57 m3)
  • Square Feet: 90 ft2 (8,36 m2)
  • Interior Dimensions: 90 in. W x 144 in. D x 70 - 94 in. H (228,6 x 365,7 x 117,8 - 238,7 cm)
  • Interior Headroom (truss to floor): 80 in. (2,03 m)
  • Door Opening Dimensions: 58.3 in. W x 75.4 in. H (148 cm x 191,5 cm)
  • Eave Depth: 2 in. (5,08 cm)
  • Fascia Height: 1.25 in. (3,1 cm)
  • Roof Pitch: 6:12
  • Max Roof Load: 23 psf
  • Windows: Two (2) 16.5 in. W x 16.5 in. H Polycarbonate Windows – Open Half-Way

PRICE
$2,615.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7' 8" ft
Depth12' 2" ft
Height7' 10" ft
Inside Width7' 6" ft
Inside Depth12 ft
Weight614 lbs
Nominal Depth12' 6" in
Door Dimensions4' 8" x 6' 4"
Wall Thickness1 in
Inside Peak Height7' 10" ft
Window Dimensions16-1/2 x 16-1/2"
Nominal Width8 in
Outside Peak Height8 ft
Area104 ft²
Outside Sidewall Height5' 11" ft

Product Details

Assembly RequiredYes
MaterialSteel-Reinforced Dual-Wall High-Density Polyethylene (HDPE)
Manufacturers Part Number6402
WindowsTwo (2) Polycarbonate Windows – Open Half-Way
BrandLifetime
Skylight5
ColorDesert Sand
StyleStorage Shed Building
Capacity621 ft³
Features(5)Skylights
FloorPolyethene Flooring

Warranty

Warranty10 yr