Absco Premier Metal Storage Shed, 10' x 7', Woodland Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Absco Premier 10 x 7 ft is a great medium sized steel storage shed, the Absco Premier 10 x 7 ft shed will fit seamlessly into any backyard. Keep your bicycles, gardening equipment, power tools or other items protected from the elements in this high quality, galvanized steel double door shed. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. Our steel panels have rolled edges for safety. SNAPTITE also provides structure and rigidity to the shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included.
PROMOTIONAL PRICE
$859.00was $959.00
Save $100.00 (10%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118 |
| Depth | 88-9/16 |
| Height | 78-3/4 |
| Weight | 216 lbs |
| Door Dimensions | 60 x 68 |
| Outside Sidewall Height | 70-13/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Storage Shed |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 434.3 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | AB1001 |
| Brand | Absco |
Warranty
| Warranty | 12 yr |