Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB269519

MPN #: 60001

Lifetime 8' x 10' Dual Entry Storage Shed

Product Description
The 10-foot wide Sheds from Lifetime Products give you that extra space needed while accenting the beauty of your backyard. The centralized location of the doors provides easy storage access and the decorative shutters, molded wood-grain panels, and simulated shingled roof ensure an attractive design that will be the envy of your neighborhood.

*Consult all local building codes to verify if the shed requires a building permit. Before beginning assembly, you must construct a flat/level platform.

Features:
  • Sturdy Steel-Reinforced High-Density Polyethylene (HDPE) Construction
  • Heavy-Duty Steel Trusses Provide Additional Roof Strength
  • Sturdy Double Wall System (DWS)
  • UV Protected to Prevent Weather Damage
  • High-Pitched Roof Allows for Quick Drainage of Rain and Snow
  • Two Double Door Entries
  • Lockable Steel-Reinforced Doors for Added Security
  • 4 Panel Skylights for Natural Interior Lighting
  • Adjustable Shelving and Storage System
  • Attractive Appearance and Low Maintenance Design
  • Slip-Resistant High-Density Polyethylene (HDPE) Floor Protects Against Oil, Solvents, and Stains

Specifications:
  • Nominal Dimensions: 10 ft. x 8 ft. (3,04 m x 2,43 m)
  • Exterior Dimensions: 9 ft. 9.7 in. W x 7 ft. 9.7 in. D x 7 ft. 11.7 in. H (2,99 m x 2,38 m x 2,43 m)
  • Exterior Roof Dimensions: 9 ft. 11.7 in. W x 7 ft. 11.7 in. D (3,04 m x 2,43 m)
  • Footprint: 9 ft. 10 in. W x 7 ft. 9.75 in. D (2,99 m x 2,38 m)
  • Cubic Feet:494.5 ft3 (14 m3)
  • Square Feet: 71.25 ft2 (6,61 m2)
  • Interior Dimensions: 9 ft. 6 in. W x 7 ft. 5 in. D x 5 ft. 10 in. - 7 ft. 9.5 in. H (2,89 x 2,26 x 1,77 - 2,37 m)
  • Interior Headroom (truss to floor): 80.5 in. (204,4 cm)
  • Door Opening Dimensions: 58.3 in. W x 75.4 in. H (148 cm x 191,5 cm)
  • Eave Depth: 2 in. (5,08 cm)
  • Fascia Height: 1.75 in. (4,44 cm)
  • Roof Pitch: 6:12
  • Max Wind Resistance: 65 mph (104,6 kph)
  • Windows: One (1) 16.5 in. W x 16.5 in. H Polycarbonate Window – Opens Half-Way + Two (2) Side Windows 27.5 in. x 8.75 in. (69,85 x 22,22 cm)

PRICE
$3,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9' 9.7" ft
Depth7' 10" ft
Height5' 10" - 7' 9.5" ft
Inside Width9' 6" ft
Inside Depth7' 6" ft
Weight446.6 lbs
Nominal Depth10 in
Door Dimensions4' 10.3" x 6' 3.4"
Wall Thickness1 in
Inside Peak Height7' 10" ft
Window Dimensions2' 3.5" x 8.75"
Nominal Width8 in
Outside Peak Height8 ft
Area80 ft²
Outside Sidewall Height5' 10" ft

Product Details

Assembly RequiredYes
MaterialSteel-Reinforced Dual-Wall High-Density Polyethylene (HDPE) Construction
Manufacturers Part Number60001
Windows(2) Front/Stationary; (1) Back/Slides Up
BrandLifetime
Skylight6
ColorDesert Sand and Dark Brown
Doors(2) Double Doors
StyleDual Entry Shed
Capacity494.5 ft³
DescriptionDual Entry Outdoor Storage Shed
Features(2)Large Skylights;(4)Small Skylights;(2)Screened Vents
FloorSlip-Resistant High-Density Polyethylene (HDPE)

Warranty

Warranty10 yr