Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB269520

MPN #: 6406

Lifetime 8' x 5' Storage Building With Windows

Product Description
Lifetime's 8-foot wide outdoor storage sheds are the perfect solution to your storage needs. Built with durable, dual-wall high-density polyethylene. Lifetime's High-Density Polyethylene (HDPE) is a proprietary mix that makes our products strong and durable. Our products are UV protected, durable, abrasion resistant, steel reinforced, low maintenance, and guaranteed to provide the best overall value. The quality steel reinforcement will help this stand the test of time and ensure you can continue using your product for years to come. It also provides additional strength to the product to ensure security and strength. The powder-coated steel allows for maximized protection from rust, wear, damage, and the elements. With various features including shatter proof windows, skylights, custom shelving, and much more, a Lifetime Shed is the perfect addition to your backyard.

*Consult all local building codes to verify if the shed requires a building permit. Before beginning assembly, you must construct a flat/level platform.

Features:
  • Steel-Reinforced High-Density Polyethylene (HDPE) Construction
  • Heavy-Duty Steel Trusses Provide Additional Roof Strength
  • Sturdy Double Wall System (DWS)
  • UV Protected to Prevent Weather Damage
  • High-Pitched Roof Allows for Quick Drainage of Rain and Snow
  • Lockable Steel-Reinforced Doors for Added Security (Padlock Not Included)
  • Adjustable Shelving and Storage System
  • Attractive Appearance and Low Maintenance Design
  • Slip-Resistant High-Density Polyethylene (HDPE) Floor Protects Against Oil, Solvents, and Stains

Specifications:
  • Nominal Dimensions: 8 ft. x 5 ft. (2,43 m x 1,52 m)
  • Exterior Roof Dimensions: 8 ft. W x 5 ft. D (2,43 m x 1,52 m)
  • Exterior Dimensions: 7 ft. 8 in. W x 4 ft. 8 in. D x 8 ft. H (2,33 x 1,42 x 2,43 m)
  • Footprint: 7 ft. 10 in. W x 4 ft. 10 in. D (2,38 m x 1,47 m)
  • Cubic Feet: 232.7 ft3 (6,58 m3)
  • Square Feet: 33.8 ft2 (3,14 m2)
  • Interior Dimensions: 90 in. W x 53 in. D x 70 in. - 94 in. H (2,28 x 1,37 x 1,17 - 2,38 m)
  • Interior Headroom (truss to floor): 80 in. (2,03 m)
  • Door Opening Dimensions: 58.3 in. W x 75.4 in. H (148 cm x 191,5 cm)
  • Eave Depth: 2 in. (5,08 cm)
  • Fascia Height: 1.25 in. (3,1 cm)
  • Roof Pitch: 6:12
  • Shed Wind Rating Kit: 65 mi/hr
  • Max Roof Load: 23 psf
  • Windows: One (1) 16.5 in. W x 16.5 in. H Polycarbonate Window – Opens Half-Way

PRICE
$1,379.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7' 8" ft
Depth4' 8" ft
Height5' 10" - 7' 100" ft
Inside Width7' 6" ft
Inside Depth4' 5" ft
Weight436 lbs
Nominal Depth5 in
Door Dimensions58-1/3" x 75-2/5"
Wall Thickness1 in
Inside Peak Height7' 10" ft
Window Dimensions1' 4-1/2" x 1' 4-1/2"
Nominal Width8 in
Outside Peak Height8 ft
Area40 ft²
Outside Sidewall Height5' 11" ft

Product Details

Assembly RequiredYes
MaterialSteel-Reinforced Dual-Wall High-Density Polyethylene (HDPE)
Manufacturers Part Number6406
Windows(1) Polycarbonate Window – Opens Half-Way
BrandLifetime
Skylight2
ColorDesert Sand
Doors(1) Double Doors
StyleStorage Shed Building
Capacity232.7 ft³
Features(2)Skylights;(2)Screened Vents
FloorPolyethene Flooring

Warranty

Warranty10 yr