Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2372820

MPN #: ABT-HC-UCBI-0404-ADA-LH

ABS Premier Built-In ADA Compliant Undercounter Refrigerator, 4.6 Cu. Ft., Left Hinged Door

Product Description
ABS Premier Built-In ADA Compliant Undercounter Refrigerator, Left Hinged Door, 4.6 Cu. Ft.

The Premier Built-In Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.

The 4.6 cu. ft. capacity laboratory grade refrigerator is ideal where space is at a premium in laboratory and research environments. Enhancing its compact size, the ABT-HC-UCBI-0404-ADA-LH refrigerator needs only four inches of clearance on the sides and back, enabling ease in placement and optimizing workflow. This laboratory refrigerator meets ADA compliance with a total height of under 32 inches making it easily wheelchair accessible. The ADA-compliant refrigerator has all the features required for laboratory safety and security for critical cold storage in laboratory refrigeration and medical refrigeration applications.

The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.

Features:
  • 4.6 Cu. Ft. Capacity
  • One solid swing door, left hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Adjustable operating temperature range: 1°C to 10°C
  • Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from pushing against back wall
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • LED interior light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts only warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 24-1/2" D x 31-15/16"H
  • Cycle defrost
  • 115V, 60 Hz, 1.74 Amps, 1/8 HP
  • Energy Consumption 1.15 kWh/day
  • ADA compliant
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
  • ENERGY STAR CERTIFIED


PRICE
$1,625.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height31-15/16 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingLHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberABT-HC-UCBI-0404-ADA-LH
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity4.6 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Built-In Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Year Parts and Labor, 3 Additional Years for Compressor Parts Only

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantYes