Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997770

MPN #: ABT-HC-UCBI-0420-ADA

ABS Premier Built-In Undercounter Freezer ABT-HC-UCBI-0420-ADA, 4.2 Cu. Ft., ADA Compliant

Product Description
American Biotech Supply Premier Built-In Undercounter Freezer ABT-HC-UCBI-0420-ADA, 4.2 Cu. Ft.

Features:
  • Premier Undercounter Freezer Built-In
  • Meets ADA guidelines
  • 4.2 Cu. Ft. Capacity
  • One solid swing door, right hinged*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: -15°C to -25°C
  • Two fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 24-1/2"D x 31-15/16"H
  • Manual defrost
  • 115V, 60Hz, 1.5 Amps, 1/8 HP
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
  • *This product is available left hinged by special order (Part# ABT-HC-UCBI-0420-ADA-LH)


PRICE
$1,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height31-15/16 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesNo
Door TypeSolid
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberABT-HC-UCBI-0420-ADA
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/8 HP
ColorWhite
Amperage1.5 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUndercounter
Capacity4.2 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Built-In Undercounter Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantYes