- Charge faster with high 400W solar input
- Up to 23% conversion rate
- Durable, multi-layered materials
- Self-supporting with an adjustable angle
- IP68 waterproof rating
- One-piece folding design
- The solar to XT60 charging cable is included in EcoFlow portable solar panels
- Canvas exterior, panel made up of sunpower cells
Ecoflow Portable Solar Panel, 45-9/16"L x 28-15/16"W x 3-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-9/16 in |
| Width | 28-15/16 in |
| Height | 3-1/4 in |
| Weight | 35.3 lbs |
Product Details
| Type | Solar Panel |
| Color | Black |
| Series | Portable Solar Panels |
| For Use With | Delta, River |
| Batteries Included | No |
| Voltage | 41 V |
| Material | Canvas |
| Description | Portable Solar Panel |
| Manufacturers Part Number | Solar400W |
| Brand | EcoFlow |
Warranty
| Warranty | 1 yr |