Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177106

MPN #: GCP1E

NOCO® AC Port Plug, 6'L Cord, 125V

Product Description
The GCP1E is an AC Port Plug with an integrated extension cable (6-feet) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more - it has endless possibilities. Rated for use at 15 amperes, 125 volts, UL certified and fits into any standard 2-inch hole size.

Features:
  • Integrated charge inlet with a 6-foot extension cable
  • Requires no cable modification or hard wiring
  • Full-sized AC prongs for maximum conductivity
  • Equipped with heavy duty 14 AWG wire to supply power to your device. Rated at 15 amperes and 125 volts for peak performance
  • A 6-foot cord reach allows flexibility for your application by providing enough length to direct the cord to your power source or extension cord
  • The low-profile design makes the GCP1E ideal for any application. Perfect for engine block heaters, battery chargers, home improvement and much more. Explore endless possibilities
  • The GCP1E was designed for durability and convenience. Its snap-fit watertight cap and rubber gasket protects from the elements. Designed for boats, vehicles, equipment and more
  • Includes: GCP1E AC Port Plug With Dual 18 Inch Extension Cords, Pressure-fit Cap, (3) Self-tapping Screws
  • Net Unit Weight: 0.91 Pounds
  • AC (Input): Single AC Type B
  • AC (Output): Dual AC Type B


PRICE
$37.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs
Cable Length6
Gauge14

Product Details

TypeAC Port Plug
Voltage125 V
MaterialPVC/Plastic/Copper
Package Quantity1
DescriptionAC Port Plug with 6' Extension Cord
ColorBlack
Manufacturers Part NumberGCP1E
BrandNoco