Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177618

MPN #: GC014

NOCO® X-Connect Battery Clamp Connector, 14 AWG, 21"L Cable

Product Description
X-Connect Battery Clamps with M10 Eyelets allows a battery charger to connect quickly to any battery. Replace a lost connector or add a set to a convenient location for easy charging. Remove the eyelets from the clamps to mount the connectors to the battery for a quick plug-in access point.

Features:
  • Compatible with X-Connect accessories, permanently mount a battery connection to any battery to easily charge hard-to-access batteries
  • High-output battery clamps with molded strain relief
  • Built-in 20A fuse protection for increased safety
  • More ways to charge with plug-n-play accessory changes
  • Rugged, watertight connector for extreme environments
  • All new needle-nose profiles ensure a secure fit on smaller terminal connections. A wider 1-1/2" clamping span can accommodate larger terminals
  • Built-in M10 eyelet connectors for mounting purposes
  • Leave GC014 hard-mounted to battery terminals and easily move genius chargers between batteries
  • Water-resistant X-Connect connector designed for maximum performance, engineered to withstand all the elements from dirt, water, gasoline, oil and more
  • What's In The Box- POS / NEG M10 10mm Eyelets to X-Connect Cable, Battery Clamps, Hex Wrench
  • Input- X-Connect Female
  • Output- Battery Clamps


PRICE
$24.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width2-1/4 in
Height3-7/8 in
Weight0.5 lbs
Cord Length1-3/4 ft
Cord Gauge14 ga

Product Details

Package Quantity1
DescriptionBattery Clamp Connector
ColorMulti-colored
Manufacturers Part NumberGC014
BrandNoco