AC Protection Cage Single Panel 4' x 4' , T-Rex4x4 ONE SIDE ONLY
Write a Review
|
Questions & Answers (0)
Product Description
AC Protection Cage Single Panel 4' x 4', T-Rex4x4 ONE SIDE ONLY
4' x 4' Single panel .Additional Back Panel for use with T-Rex 4 x 4 AC Residential protection cage.
4' x 4' Single panel .Additional Back Panel for use with T-Rex 4 x 4 AC Residential protection cage.
PRICE
$149.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Depth | 48 in |
| Height | 2 in |
| Weight | 30 lbs |
Product Details
| Type | AC Protection Cage |
| Material | Steel |
| Description | AC Protection Cage Single Panel 4' x 4' |
| Color | Black |
| Manufacturers Part Number | T-Rex4x4 ONE SIDE ONLY |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 1 yr |