Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB2196709

MPN #: AC001

Makita® AC001, Portable Electric Air Compressor, 0.17 HP, 1 Gallon, Hot Dog, 0.45 CFM

Product Description
Makita® AC001, 0.17 HP, Hand Carry, 1 Gallon, Hot Dog, 125 PSI, 0.45 CFM, 1-Phase 120V

The AC001 is powered by a 1/6 maximum horsepower induction motor that provides up to 125 PSI, with a lightweight design (only 23.1 lbs.). It also has lower noise (72dBA) so it's ideal for indoor use.

The roll cage construction provides added protection for the pump and motor assembly. Additional features include a low AMP draw that reduces the incidents of tripped breakers at start-up, as well as an oil-less pump designed for maintenance-free operation.

The powerful and reliable induction motor, combined with the lower noise and compact size, make the AC001 ideal for case and base installation, trim and finish carpentry, cabinet and furniture construction, and more.

Features:
  • Powerful 1/6 maximum horsepower induction motor provides up to 125 PSI
  • Lightweight design (23.1 lbs.) for increased job site portability
  • Low noise for operator comfort; ideal for indoor use
  • Low AMP draw reduces incidents of tripped breakers at start-up
  • Roll cage construction for extra protection of pump and motor assembly
  • Oil-less pump designed for maintenance-free operation
  • Copper discharge tubing for increased heat dissipation
  • Lever-handle ball valve tank drain improves upon standard petcock design for easier maintenance and air tank release
  • Universal brass coupler for increased durability and reduced corrosion
  • Large pressure gauges for easier visibility of tank and hose pressure


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width14 in
Height15 in
Weight23 lbs
Tank Size1 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDirect Drive
Pump MaterialDirect Drive
WheelsNo Wheels
Tank Drain ValveManual
Max PSI125 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHot Dog
Oil Sight GlassNo
Manufacturers Part NumberAC001
Pump TypeSingle-Stage
CFM @ 90 PSI0.45 CFM
Low Oil ShutoffNo
BrandMakita
TypeHand Carry
CFM0.45 CFM
Horsepower0.17 HP
ColorBlue
After CoolerNo
StyleHot Dog
Voltage120 V
Air FilterNo
DescriptionSingle Stage Quiet Air Compressor
Pre FilterNo
Pressure Dew PointNo
Noise Output72 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA/US