Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Puma

Model # :WBB2117498

MPN #: PD1006

Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM

Product Description
Puma PD1006, 0.75 HP, Hand Carry, 1.5 Gallon, Hot Dog, 135 PSI, 1.36 CFM, 12VDC

  • Mounting possible in any orientation due to oil-less design
  • Pump design allows for lowered noise level and improved cooling while in operation
  • Cylinder head and cylinder features deep cooling fin design for high efficiency cooling
  • Motor features oversized cooling fan for increased cooling capabilities and to prevent motor from overheating
  • 100% Duty cycle
  • Ideal for agriculture, construction, off-road vehicles, and applications where 12V power is the only power source available
    • PRICE
      $569.00

      1
      1
      Ships in 2 Business Days
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length19-1/3 in
      Width8-1/3 in
      Height17-1/3 in
      Weight31 lbs
      Tank Size1.5 gal
      Tank Outlet1/4"

      Product Details

      Oil TypeOil Free
      Air DryerNo
      Oil SystemOil Free
      Pump DriveDirect Drive
      Pump MaterialDirect Drive
      WheelsNo Wheels
      Tank Drain ValveManual
      Max PSI135 psi
      Start TypeElectric
      MaterialHybrid Cast Iron, Aluminum
      Phase1
      Tank OrientationHot Dog
      Oil Sight GlassNo
      Manufacturers Part NumberPD1006
      Pump TypeSingle-Stage
      CFM @ 90 PSI1.36 CFM
      Low Oil ShutoffNo
      BrandPuma
      TypeHand Carry
      CFM1.36 CFM
      Horsepower0.75 HP
      ColorBlue
      After CoolerNo
      StyleHot Dog
      Voltage12 V
      Air FilterNo
      DescriptionSingle Stage Electric Compressor
      Pre FilterNo
      Pressure Dew PointNo

      Warranty

      Warranty1 yr