Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB3195238

MPN #: DWI-356-4822K

Diversified Spaces Access Tall Storage with Split Doors, 48"W x 22"D x 84"H, Red Oak

Product Description
Beautiful four door cabinets. The top and bottom doors are divided making it easy to segregate your storage needs. The fixed shelf in the middle creates the ability to lock the top and bottom doors separately. The right hinged doors have a lock which locks both right and left hinged (with astragal) doors.

Features:
  • 48"W x 22"D x 84"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • Unit has two fixed and four adjustable shelves


PRICE
$1,719.94

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionTall Storage with Split Doors
Manufacturers Part NumberDWI-356-4822K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr