Jonti-Craft® Jumbo Storage Unit with Clear Totes and Lids - 48"W x 18"D x 29.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo Totes are great for a wide variety of storage needs. The Totes are sized perfectly for larger, bulky items and are see-through to help easily identify the contents. Included lids help reinforce when playtime is over. Includes four, 48 quart Jumbo Totes with Lids. Openings are 23" wide x 16" deep x 12" high.
PRICE
$729.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 29-1/2 in |
| Weight | 85 lbs |
Product Details
| Type | Classroom Bin Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Tan |
| Door Type | Open Front |
| Number of Bins | 4 |
| Style | Storage with Bins |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Bin Color | Clear |
| Description | Jumbo Storage Unit |
| Manufacturers Part Number | 1336JC |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |