Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195141

MPN #: DWI-380-4822M

Diversified Spaces Access Display Case, 48"W x 22"D x 84"H, Maple

Product Description
These beautiful maple and oak cabinets can be used to display anything from artwork to taxidermy to trophies. One fixed bottom shelf and three adjustable tempered glass shelves provide lots of flexible storage. Weight capacity per shelf is 30 lbs. The sliding glass doors and sides allow people to view the highlighted items through a locked display. The light is included but not installed. Local codes may require it to be hardwired.

Features:
  • 48"W x 22"D x 84"H
  • Constructed of solid maple and maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding


PRICE
$3,271.52

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionDisplay Case
Manufacturers Part NumberDWI-380-4822M
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr