Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159559

MPN #: 3923RED

Safco® Whiffle™ Typical 3 Mobile Storage Cabinet, 30"W x 19-3/4"D x 48"H, Red

Product Description
Get multi-functional storage that will last with the Whiffle double-column 48" H rolling storage cart. Four shelves that span across two columns give you have plenty of space to store all your supplies. The multi-functional mobile design features a laminate work surface and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to create an engaging environment and brighten your media center, administrative area, or classroom.

Features:
  • Versatile, 48" H double-column design that includes HPL work surface, dry-erase laminate on the back, and storage
  • Built to last with 3/4"-thick particleboard with thermal-fused laminate (TFL) on both sides
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and top worksurface, and 1mm PVC edge banding on remaining parts
  • Helps you stay organized with four shelves that span across two columns
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility
  • Saves time with easy, 30-minute assembly
  • Provides cable management with two grommet holes at the bottom of the unit
  • Gauge of Steel: 14 gauge
  • Inside Depth (inches): 19
  • Inside Height (inches): 38-15/16
  • Inside Width (inches): 26-3/8
  • Leg Height (inches): 7
  • Leg Width (inches): 1
  • Material Thickness: 3/4
  • Shelf Weight Capacity (Lbs): 100
  • Wheel/Caster Size (Width/Thickness) (inches): 1
  • Leg Material: Metal


PRICE
$1,489.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height48 in
Weight Capacity400 lbs
Weight143 lbs
Wheel Diameter3 in

Product Details

Lock TypeNo Lock
Cabinet StyleFull Height
Number of Adjustable Shelves4
Door TypeOpen Front
Number of Drawers0
Number of Shelves6
MaterialLaminate
Construction TypeUnassembled
Manufacturers Part Number3923RED
BrandSafco
TypeMobile Storage Cabinet
Shelf Capacity100 lbs
ColorRed
SeriesWhiffle
Wheel Type4 Swivel
StyleOpen Front
Number of Doors0
Number of Compartments5
Package Quantity1