Features:
- Constructed of solid maple and maple veneers
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
Weights & Dimensions
| Width | 48 in |
| Depth | 22 in |
| Height | 84 in |
Product Details
| Assembly Required | No |
| Type | Cabinet |
| Color | Tan |
| Number of Drawers | 0 |
| Material | Maple |
| Description | Tote Tray Storage Cabinet |
| Manufacturers Part Number | DWI-TTC-48 |
| Collection | Access |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |