Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194971

MPN #: DWI-EMDC-2436C

Diversified Spaces Access Touchdown Worktop Cabinet, 36"W x 24"D x 33-1/2"H, Maple

Product Description
This mobile cabinet is constructed of maple plywood with a chemical resistant, earth-friendly UV finish and rolls easily on 4" locking, swivel casters. Choose from two top options: 1-1/4" ChemGuard top or 1-3/4" maple top. And a choice of two cabinet styles: open style cabinet with no doors, or a locking cabinet with two swinging doors. Both styles include an adjustable interior shelf.

Features:
  • 36"W x 24"D x 33-1/2"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Includes locking double doors
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$1,023.04

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height33-1/2 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionTouchdown Worktop Cabinet
Manufacturers Part NumberDWI-EMDC-2436C
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr