Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB3195011

MPN #: DWI-GSC-23

Diversified Spaces Access General Storage Cabinet, 30"W x 22"D x 84"H, Maple

Product Description
Solid hardwood, solid maple and maple veneers, highlighted by an earth-friendly UV finish. Each cabinet comes with a 3-point locking system. Units 36" and wider have 1" shelves. 24" and 30" wide maple door units have 3/4" shelves. All units include two fixed and four adjustable shelves.

Features:
  • 30"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$1,520.30

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionGeneral Storage Cabinet
Manufacturers Part NumberDWI-GSC-23
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr