Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195174

MPN #: DWI-MTTC-4824M

Diversified Spaces Access Mobile Tote Cabinet, 48"W x 22"D x 51"H, Maple

Product Description
Organize materials or assign separate storage with this mobile tote tray cabinet with a durable 1" bottom. It holds up to 24 totes. 4" locking swivel casters allow the cabinet to be moved easily or just set aside when not needed. The unit can be ordered with locking doors or as an open cabinet.

Features:
  • 48"W x 22"D x 51"H
  • Constructed of premium maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$2,334.04

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height51 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionMobile Tote Cabinet
Manufacturers Part NumberDWI-MTTC-4824M
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr