Karcher Accessories Roller Brush KIRA CV50
Write a Review
|
Questions & Answers (0)
Product Description
Maintain peak performance from your autonomous vacuum with this Genuine Karcher Universal Roller Brush (Part No. 2.889-429.0). Designed specifically for the KIRA CV 50 robot vacuum cleaner, this 350mm black brush delivers exceptional sweeping results on both carpets and hard floors. Replace this essential component quarterly for consistently pristine floors.
PRICE
$79.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 mm |
| Size | 75 in |
Product Details
| Type | Rolling Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 2.889-429.0 |
| For Use With | KIRA CV 50 |
| Brand | Karcher |