Karcher Roller Brush, Soft Grade, 25", White
Write a Review
|
Questions & Answers (0)
Product Description
White roller brush for cleaning sensitive floor coverings.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Size | 25 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 6.906-981.0 |
| For Use With | B60, B80 |
| Brand | Karcher |