Karcher Accessories Side Broom KIRA CV50
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your autonomous cleaning capabilities with this Genuine Karcher Side Brush Set (Part No. 2.889-428.0). Designed exclusively for the KIRA CV 50 robot vacuum, this convenient 2-pack features durable black brushes with a wide 28-centimeter diameter. These high-performance side brooms effortlessly capture debris, ensuring thorough, edge-to-edge sweeping results.
PRICE
$73.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 mm |
| Size | 75 in |
Product Details
| Type | Side Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 2.889-428.0 |
| For Use With | KIRA CV 50 |
| Brand | Karcher |