Karcher Roller Brush, Hard Grade, 20", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Soft roller brush with a length of 20.00 in. (508 mm) for optimal cleaning results on hard floor surfaces. Note: Two roller brushes are required.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Size | 20 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 8.634-884.0 |
| For Use With | CV 60/1, 2 iVac |
| Brand | Karcher |