Softsoap® Liquid Hand Soap Refill, Fresh Scent, 50 oz, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Give your hands the soothing experience of Softsoap® Moisturizing Liquid Hand Soap to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap® liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Liquid |
| Capacity | 50 oz |
| Scent | Fresh |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 61046102 |
| Brand | Softsoap |