Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799060

MPN #: 103A36-SBTA-CP

Kohler® Accliv™ Touchless Single-Hole Lavatory Faucet, Less Drain, 0.35 GPM, AC Plug-In

Product Description
Affording advanced sensor technology at an extraordinarily modest price, the Accliv touchless lavatory faucet takes industry-standard commercial faucet expectations and delivers them in a sleek, simple solution that will transport your restroom into a new realm of fully touchless possibilities. The installer has flexibility to pair the faucet with preferred power source (battery, plug-in AC power, or Hybrid Energy System) that best meets budget or building requirements. With Kohler®, it's easy to find the design solution that's right for you.

Features:
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Grid drain


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth4 in
Height4-3/4 in
Spout Reach4 in
Spout Height3-5/8 in

Product Details

Flow Rate0.35 gal/min
ColorSilver
Power SupplyBattery, AC Plug-In
Gallons per Minute0.35 gal/min
Drain Assembly IncludedNo
Liters per Minute1.32 LPM
Mounting LocationDeck
FinishPolished Chrome
Manufacturers Part Number103A36-SBTA-CP
Faucet Holes1
Handle StyleSensor
BrandKohler

Compliance & Certifications

ADA CompliantYes