MOR Liners Accordion Anti-Static Rigid Drum Insert, 15 Mil Thick, 55 Gallon Capacity - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
55 gallon rigid drum liner. 15 mil thick accordion style which is suitable for heavy mixing and blending of products. The antistatic additive allows for static dissipation for those applications that require such. All rigid inserts are FDA approved and the accordion feature allows for adjusting the length of the liner. This particular item is packed 20/case.
PRICE
$290.00 Sold in packages of 20 / $14.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Thickness | 15 mil |
| Diameter | 22-1/2 in |
| Fits Drum Diameter | 22 to 23 in |
Product Details
| Assembly Required | No |
| Type | Drum Insert |
| Color | Pink |
| Capacity | 55 gal |
| Material | Accordion Style LDPE |
| Package Quantity | 20 |
| Description | Anti-Static Rigid Drum Insert |
| Manufacturers Part Number | 5515ACCASMOR |
| Brand | MOR Liners |