The Bellows Guard is a four-sided, vinyl-coated polyester accordion skirting that encloses the Alpha L44K scissor and base assembly for additional operator safety.
Bishamon® Accordion Bellow Skirting For Model L44K
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,525.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bellows Package |
| Material | Vinyl/Polyester |
| Color | Multi-Color |
| Manufacturers Part Number | L44K-ABS |
| For Use With | L44K |
| Brand | Bishamon |