Portability Package EZ-SLP with Handle for Bishamon® EZ Loader®
|
Questions & Answers (0)
Product Description
OPTIONAL PORTABILITY PACKAGE FOR Bishamon® EZ Loader®
This kit includes a two-wheeled dolly handle and retractable wheels that allows an operator to move an EZ Loader®. Wheels automatically lower and lock into position when one end of the EZ Loader® is lifted off the floor with the dolly.
Note: Designed to move an EZ Loader® without a load only.
This kit includes a two-wheeled dolly handle and retractable wheels that allows an operator to move an EZ Loader®. Wheels automatically lower and lock into position when one end of the EZ Loader® is lifted off the floor with the dolly.
Note: Designed to move an EZ Loader® without a load only.
PRICE
$1,649.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | EZ-SLP |
| Type | Portability Package |
| For Use With | Bishamon EZ Loader EZ-40 |
| Material | Steel |
| Color | Blue |
| Brand | Bishamon |