Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :T9FB2180745

MPN #: 38-0082

CanDo® Accordion-Fold Exercise Mat, 1-3/8" PU Foam with Cover, 4' x 8', Rainbow Colors

Product Description
CanDo® accordion fold mats are durable enough for the school, gym and clinic setting. The accordion fold mats fold every 2 feet to minimize storage space when not in use. Hook and loop ends allow mats to safely connect to other mat to "expand" and form a larger mat surface. The 1-3/8" thick polyethylene (PE) foam mats are covered with 18 oz. tough fire-retardant phthalate-free PVC coated vinyl; cover is sewn around foam. The vinyl coated nylon cover is strong, mildew resistant, anti-bacterial and wipes clean with a damp cloth. The mat is made with square side walls and is reinforced at all stress points for added durability. 1-3/8" thick polyethylene (PE) foam has a hard feel and is used for more strenuous exercises. Rainbow Colors: Green, Yellow, Red and Royal Blue. 1-3/8" PE Foam with Cover - 4' x 8' - Rainbow Colors.

PRICE
$629.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Height1-3/8 in
Weight37 lbs

Product Details

TypeExercise Mats
MaterialPU Foam
Package Quantity1
DescriptionAccordion-Fold Exercise Mat
ColorRainbow Colors
Manufacturers Part Number38-0082
BrandCanDo

Warranty

Warranty1 yr