Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roaring Spring

Model # :WBB1597992

MPN #: 74501

Roaring Spring® Landscape Format Writing Pad 74501, 11" x 9-1/2", Canary, 40 Sheets/Pad

Product Description
Who thought you could re-invent the legal pad? These re-sized legal pads are more compatible with laptops and modern devices. We think horizontal, and now can write the same way. Microperforated sheets tear out with ease. Fit pads in places you never thought you could, like airline trays. Pads feature heavy 20-lb. paper.

Features:
  • Sheet Ruling Type: Medium/College
  • Unpunched; Standard Caliper Back
  • Book/Pad Sheet Size: 11" x 9.5"
  • Sheets per Book/Pad: 40
  • Paper contains 30% post-consumer recycled content


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$3.99

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth1/4 in
Height9-1/2 in
Card Size11" x 9-1/2"

Product Details

Sheets40
TypeEasel Pad
ColorYellow
Binding TypeTaped
Sheet PerforationPerforated
Paper Color FamilyCanary
Paper TypePads
StyleEasel Pad
Punched/UnpunchedUnpunched
RulingCollege
Pads1
DescriptionLandscape Format Writing Pad
Package Quantity40/Pad
BrandRoaring Spring