AT-A-GLANCE® Visitor Register Book, 10.88 x 8.38 Sheets, 60 Sheets/Book
Write a Review
|
Questions & Answers (0)
Product Description
For when you need to know who was there, this well designed Visitor Register Book will help you keep track. Visitor registration book offers space for 900 visitors with 60 sheets of white ledger paper and 15 entries a page. Each page has a space for the name, company, arrival time and departure time. Wire binding allows pages to lie flat for easy use. Non-refillable. Overall 8-7/8" x 5/16" x 11-7/16"; Sheet size 8-1/2" x 11".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Height | 11-7/16 in |
| Sheet Size | 8 1/2 x 11 |
| Paper Weight | 3/5 lbs |
Product Details
| Sheets | 60 |
| Type | Log Book |
| Color | Black |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Log Book |
| Description | Visitor Registration Book |
| Date Format | Undated |
| Package Quantity | 60 Sheets/Pad |
| Manufacturers Part Number | AAG8058005 |
| Percent Post Consumer Recycled Content | 30 Percent |
| Brand | At-A-Glance |