Replacement Ribbon for 3600, 5000+ & 5000+HD
Write a Review
|
Questions & Answers (0)
Product Description
The 5000R black replacement ribbon cartridge has a sealed construction for long life & clean usability. Genuine ribbon cartridge for Pyramid 3600SS, 5000+ & 5000+HD Time Clocks. Features simple & quick installation.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3-1/4 in |
| Height | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Ink Ribbon |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Replacement Ribbon for 3600, 5000+ & 5000+HD |
| Color | Black |
| Manufacturers Part Number | 5000R |
| Brand | Pyramid Time Systems |