Acroprint Time Cards For ATR480 Clock (50/Pack)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1-1/2 in |
| Height | 7-1/2 in |
Product Details
| Manufacturers Part Number | 09-9115-000 |
| Color | White |
| Brand | Acroprint |
Related Products
The 5000+ Auto Totaling ime Clock is mathematically inclined with automatic employee time totaling for accurate, error-free payroll tracking. Tallies weekly, every 2 weeks, semi-monthly, or monthly pay periods for up to 100 employees. Automatic abound with top-feed & alignment to ensure quick & precise time card punches. Prints in English, Spanish or French. Compact, sleek design complements any work environment. Simple set-up, simple operation & simple ribbon changes make this time clock a favorite with small business! Features: Automatically totals weekly, bi-weekly, semi-monthly, ...
Laminate everything from a business card to a large map of the world. Using the laminating roll allows individuals to protect documents of various sizes, while creating a professional-look in minutes. The sister product to our Cleer Adheer Sheets. These rolls offer the same professional looking quality but for larger applications. Cut the exact size you need each time. Perfect for posters and maps - no job is too big or too difficult. Each roll comes on a 2 1/4 core. Heavyweight. 24 inch wide roll x 600 inches long.
The Acroprint™ M150MC4 is a heavy-duty digital time recorder built with industrial-grade steel to endure tough workplaces. It features a backlit LCD display and a powerful print head that punches through up to 5 carbonless paper cards, offering reliable payroll and attendance tracking. With flexible 12 or 24 hour print options, it's the durable upgrade your small business needs. Table or Wall mount (hardware included). Features: Tough Enough for Any Job: Built with heavy-duty industrial-grade steel, this time clock withstands dirt, debris, and rugged environments-delivering ...
The multi-use uPunch™ CR1000 Digital Time Clock & Date Stamp can be used as an employee time clock and as a digital date stamp. Track employee time and stamp documents, mail, and more with the uPunch™ CR1000 Digital Time Clock & Date Stamp. Complete with 50 time cards, this user-friendly time clock and date stamp makes it easy to load and punch time cards and stamp documents through the strategically placed window. Print language options include English, French, Spanish and Portuguese. The precise internal calendar and automatic date change help to keep your time tracking ...
Easily track time and attendance with the UB1000 uPunch™ Electronic Non-Calculating Punch Card Time Clock Bundle. Includes the HN3000 non-calculating time clock, 250 time cards, 4 ribbons, 4 keys, and 2 time card racks. The compact time clock is easy to mount on walls or tables and has an auto-aligning card slot that makes it easy for employees to punch cards precisely. An integrated print mechanism marks cards clearly and highlights late or early punches in red, ideal for keeping track of attendance and hours worked. It can be used as a stand-alone time clock or in conjunction with ...