Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253197

MPN #: 304040

Omnimed Acrylic Bulk Dispenser with Lid, 12"W x 7-3/4"D x 12"H, Clear

Product Description
Upgrade your space with this convenient and durable dispenser, designed to promote a healthier and more efficient environment. Its easy-access tray ensures workers can quickly grab essential items like earplugs, gloves, or safety glasses. The innovative full-length top hinge allows for effortless refilling while protecting contents from dust and dirt.

Features:
  • Easy access tray for bulk dispensing
  • Full-length top hinge for easy filling and dust protection
  • Durable 1/8"thick clear acrylic construction (or PETG for added durability)
  • Wall-mountable or free-standing
  • Dimensions: 12" H x 12" W x 7.75" D
  • Flame-polished edges for a smooth finish
  • 1 Year Warranty


PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth7-3/4 in
Height12 in
Weight5 lbs

Product Details

TypeDispenser
ColorClear
For Use WithVaried
Mounting LocationWall/Free-Standing
MaterialAcrylic
Package Quantity1
DescriptionDispenser with Lid
Manufacturers Part Number304040
BrandOmnimed