Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1508551

MPN #: 304005

Omnimed® Infection Prevention Station, Wall Mountable, 14"W x 9"D x 9"H, Clear

Product Description
The Omnimed® Infection Prevention stations are sleek, easy to care dispensers that will withstandyears of use and still look new. Our stations are designed to provide convenient, easyaccess to Personal Protective Equipment (PPE) supplies where space is limited. They areideal for use in any area where infection control protocols are in use. These stations aresimple to load and can be mounted on a variety of surfaces. Each unit accommodates upto three different glove sizes and one mask as well as an area for isolation gowns.

Features:
  • Clear acrylic
  • Easy to clean, load and mount
  • Space saving storage for PPE
  • Convenient access helps insure infection protocols are adhered to
  • Measures 14"W x 9"D x 9"H


PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth9 in
Height9 in
Inside Width13-3/4 in
Inside Depth8-3/4 in
Inside Height8-3/4 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeIsolation Station
ColorClear
MaterialAcrylic
DescriptionInfection Prevention Station
Number of Compartments4
Package Quantity1
Manufacturers Part Number304005
BrandOmnimed

Warranty

Warranty1 yr