- Face Mask Dispenser - 4? Deep, Holds contents of one box of earloop face masks in bulk
- Hingeless lid
- 4" depth meets guidelines set by ADA and CMS
- Keyholes for wall mounting
- Made of Clear PETG Plastic
- Any patient care areas; e.g., patient rooms, exam rooms, surgical areas, interventional radiology, areas with a scrub sink
- Emergency and admitting departments, all ports of entry, outpatient radiology/MRI, outpatient labs and pharmacies
- Most manufacturers' standard earloop face masks in bulk
- Made in the USA
Bowman® Single Bulk Face Mask Dispenser, 8-1/4"W x 4"D x 5-5/8"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$102.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 4 in |
| Height | 5-5/8 in |
| Weight | 0.8 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Surgical Areas, Interventional Radiology, Areas With Scrub Sink |
| Style | Earloop Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Bulk Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FM401-0111 |
| Brand | Bowman |