Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253203

MPN #: 304211

Omnimed Acrylic Compartment Storage Container, 2 Compartment, 15-3/4"W x 8"D x 10"H, Clear

Product Description
Organize your essential protective wear with ease using the Omnimed 2-Compartment Dispenser. Crafted from strong, clear acrylic, this dispenser offers excellent durability and visibility. It features two separate compartments, perfectly sized for storing hair covers, shoe covers, or arm protectors, gloves, eye glasses and much more! This versatile storage solution is a great addition to any medical or healthcare environment, including exam rooms and laboratories, to help keep supplies neatly arranged. Pre-drilled keyholes and hardware for attachment to your wall.

Features:
  • Hinged lid for easy refills
  • Set on table or wall mount
  • Dual Compartment – Organize and store a variety of items and sizes
  • Thick 3/16" Acrylic
  • Measures 15.75" W X 10"H X 8" D
  • American Made
  • 1 Year Warranty


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth8 in
Height10 in
Weight4 lbs

Product Details

TypeDispenser
ColorClear
For Use WithVaried
Mounting LocationWall/Free-Standing
MaterialAcrylic
Package Quantity1
DescriptionStorage Container
Manufacturers Part Number304211
BrandOmnimed