Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253204

MPN #: 304030

Omnimed PETG Safety Glasses Dispenser, 6-3/4"W x 3-3/4"D x 16"H, Clear

Product Description
Omnimed's PETG Bulk Safety Glasses Dispenser organizes and protects eye-ware for use on job sites, labs or any facility requiring eye protection. It holds glasses or goggles vertically in a stackable tower design. The 1/8" high impact PETG construction is durable and shatterproof making it ideal for busy environments. The dispenser is easy to fill and can be used free-standing or wall mounted. Unit measures 16" H X 6.75" W X 3.75" D and has a 1-year warranty.

Features:
  • Impact-Resistant PETG: More durable than acrylic, PETG offers long-term clarity and toughness for high-traffic areas
  • Wall Mounted Design: Saves space and promotes organized, visible storage of safety glasses
  • Clear Front Panel: Allows staff to easily monitor stock levels of safety eyewear
  • Hygienic Storage Solution: Reduces contamination risks by keeping safety glasses enclosed yet accessible
  • Easy Installation: Comes ready for wall mounting with pre-drilled holes and mounting hardware
Ideal For:
  • Hospitals & Healthcare Facilities
  • Laboratories & Research Centers
  • Manufacturing Plants
  • Food Processing Facilities
  • Cleanrooms & Industrial Safety Zones.
Stay OSHA-compliant and organized with this commercial-grade wall mounted safety glasses dispenser from Omnimed. Built for hygiene, durability, and efficiency.

PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth3-3/4 in
Height16 in
Weight6 lbs

Product Details

TypeDispenser
ColorClear
For Use WithSafety Glasses
Mounting LocationWall/Free-Standing
MaterialPETG
Package Quantity1
DescriptionSafety Glasses Dispenser
Manufacturers Part Number304030
BrandOmnimed