Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3168333

MPN #: 307032

Omnimed Single Bulk Dispenser, 12"W x 5-7/8"D x 17"H, Silver/Clear

Product Description
Introducing Omnimed's Bulk Dispenser -Double Bin, a versatile and reliable solution designed to streamline storage and dispensing of protective apparel and miscellaneous items. Crafted with precision from high-quality Stainless Steel and PETG, this dispenser is built to withstand the demands of various environments, Ideal for use in surgical areas, radiology, clean rooms, and beyond. Upgrade your storage capabilities and enhance workflow efficiency with Omnimed's commitment to quality and innovation. The new composite bulk dispensers fuse two materials together to create a superior product to any dispensers currently on the market. The stainless steel shell provides strength and longevity while the PTEG high impact plastic provides aesthetics and visualization.

Features:
  • Double Compartment Design: The Tall Quad Bin offers four spacious compartments, providing ample space for storing a variety of protective apparel or other essential items. This design ensures efficient organization and easy access to different materials
  • Top Loading, Front Dispensing: The top-loading, front dispensing feature enhances accessibility, allowing for quick and convenient retrieval of items. This user-friendly design ensures a smooth and efficient workflow in busy healthcare settings
  • Hinged Lid: The hinged lid facilitates easy refilling and maintenance, saving valuable time for healthcare professionals. The durable construction of the lid ensures longevity and reliable performance in demanding environments
  • Keyholes for Wall Mounting: To optimize space and accessibility, the Bulk Dispenser comes equipped with keyholes for easy wall mounting. This feature allows for flexible placement in surgical areas, interventional radiology rooms, areas with a scrub sink, clean rooms, food service areas, or any location where bulk items are required
  • Measures 12" W x 5-7/8" D x 17" H (Each Compartment is 6" W x 5-3/4" D x 16"H)
  • Warranty: 5 Years


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5-7/8 in
Height17 in
Weight9 lbs

Product Details

Assembly RequiredNo
TypeDispenser
ColorMulti-colored
For Use WithSurgical areas, Radiology, Clean rooms
StyleMedical
Mounting LocationWall/Countertop
MaterialStainless Steel/PETG
DescriptionDouble Bulk Dispenser
Package Quantity1
Manufacturers Part Number307032
BrandOmnimed