Quincy Lab 31-350ER Digital Bench Oven, 10.6 Cu.Ft., 115V 1920W
Write a Review
|
Questions & Answers (0)
Product Description
Quincy Lab 31-350ER Digital Bench Oven, 10.6 Cu.Ft., 115V 1920W
Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked in scratch-resistant powder coated finish, and an 18-month factory warranty. All ovens are fully tested prior to shipment.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked in scratch-resistant powder coated finish, and an 18-month factory warranty. All ovens are fully tested prior to shipment.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
PRICE
$3,049.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 200 lbs |
| Exterior Dimensions | 33"W x 34"H x 35-1/2"D |
| Inside Dimensions | 25-1/2"W x 30"H x 24"D |
Product Details
| Assembly Required | Yes |
| Type | Bench Ovens |
| Amperage | 16 A |
| Door Type | Solid |
| Temperature Range | Ambient +25 to 450 (232C) °F |
| Capacity | 10.6 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Stability | +/-0.5°C @ 100°C |
| Number of Shelves | 2 |
| Material | Q-Lab "High-Tech" Bronze Polyester |
| Description | Digital Bench Oven |
| Watts | 1920 W |
| Manufacturers Part Number | 31-350ER |
| Thermostat | Hydraulic |
| Brand | Quincy Lab |
Warranty
| Warranty | 18 mo |