Quincy Lab 10GC Gravity Convection Lab Oven, 0.7 Cu.Ft., 115V 600W
|
Questions & Answers (0)
Product Description
Quincy Lab 10GC Gravity Convection Lab Oven, 0.7 Cu.Ft., 115V 600W
The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.
Quincy Lab ovens are UL and cUL Listed. The control panel is equipped with an illuminated ON-OFF rocker switch and a heat/cycle pilot light. Temperature is controlled by an automatic Hydraulic or a bi-metal thermostat (models 10GC & 10AF). Hydraulic models offer convenient temperature dial markings in both centigrade and Fahrenheit.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.
Quincy Lab ovens are UL and cUL Listed. The control panel is equipped with an illuminated ON-OFF rocker switch and a heat/cycle pilot light. Temperature is controlled by an automatic Hydraulic or a bi-metal thermostat (models 10GC & 10AF). Hydraulic models offer convenient temperature dial markings in both centigrade and Fahrenheit.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
PRICE
$705.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31.4 lbs |
| Exterior Dimensions | 14"W x 17-1/2"H x 12-1/4"D |
| Inside Dimensions | 12"W x 10"H x 10"D |
Product Details
| Assembly Required | Yes |
| Type | Lab Ovens |
| Amperage | 5.2 A |
| Door Type | Solid |
| Temperature Range | Ambient +25 to 450 (232C) °F |
| Capacity | 0.7 ft³ |
| Voltage | 115 V |
| Stability | +/-3.0°C |
| Number of Shelves | 2 |
| Material | Heavy Steel Double-Wall |
| Description | Gravity Convection Lab Oven |
| Watts | 600 W |
| Manufacturers Part Number | 10GC |
| Thermostat | Bimetal |
| Brand | Quincy Lab |
Warranty
| Warranty | 18 mo |