Replacement Handle for Moen Single Lever Faucets
Kissler Acrylic Handle For Moen Single Handle Faucets - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.00 Sold in packages of 6 / $9.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Metal |
| Description | Acrylic Handle |
| Color | Clear |
| Manufacturers Part Number | 46-6791 |
| For Use With | Single Handle Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |