Krowne 21-142 - Bumper for Old Style Spray Head
Write a Review
|
Questions & Answers (0)
Product Description
Krowne Spray Head Bumper
PRICE
$13.25
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Spray Head Bumper |
| Material | Brass |
| Description | Shower Pattern Spray Head Bumper |
| Color | Silver |
| Manufacturers Part Number | 21-142 |
| For Use With | Angled Pre-Rinse Spray Head |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |